Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 2 Contact(S), Female, Crimp Terminal, Plug
Mfr # 3-1747050-2
Zoro # G805910488
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 24 AWG
- Number of Rows 1
- Max. Single Wire Size 16 AWG
- Max. Voltage 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1747050-2
- Zoro # G805910488
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 16 AWG |
Details
Color | Red |
Item | Plug |
Number of Rows | 1 |
Max. Voltage | 300V AC/DC |
Application | Power, Signal |
Hole Center to Center | 7.92 mm |
Max. Temp. | 105°C |
Material | Nylon |
Terminal Type | Crimp |
Contact Plating Thickness | 0.8 µm |
Contact Type | Receptacle |
Current Rating | 10 A |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Contact Finish | Tin Plated |
Number of Contacts | 2 |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- TY-RAP 3.6" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY551M)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings