Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 18 Contact(S), Male, Solder Terminal, Plug
Mfr # 207444-2
Zoro # G005909916
product price: $19.39
/ea
Sold in multiples of 10 for $193.90
$193.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 6
- Max. Voltage 600V AC/DC
- Wire Connector Style Square Grid
- Height 11.79 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 207444-2
- Zoro # G005909916
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 11.79 mm |
Width | 24.23 mm |
Length | 47.32 mm |
Details
Color | Red |
Item | Connector |
Number of Rows | 6 |
Max. Voltage | 600V AC/DC |
Wire Connector Style | Square Grid |
Connector Type | Header |
Terminal Type | Through Hole - Solder |
Standards | CSA Certified; UL E28476; UL Certified and Recognized |
For Use With | Plug Housing |
Material | Nylon |
Max. Temp. | 130°C |
Hole Center to Center | 5 mm |
Number of Contacts | 18 |
Terminal Finish | Tin Plated |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Contact Finish | Tin Plated |
Current Rating | 7.5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1 (B100S1C)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings