Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 15 Contact(S), Male, Solder Terminal
Mfr # 3-966140-2
Zoro # G505910283
product price: $9.39
/ea
Sold in multiples of 15 for $140.85
$140.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 3
- Max. Voltage 24V DC
- Width 0.791 in
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-966140-2
- Zoro # G505910283
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Width | 0.791 in |
Length | 41 mm |
Details
Color | Black |
Number of Rows | 3 |
Max. Voltage | 24V DC |
Application | Signal |
Max. Temp. | 100°C |
Terminal Type | Through Hole - Solder |
Hole Center to Center | 3.5 mm |
Features | With Locking Interface |
Number of Contacts | 15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 10 A, 600V AC, Nonindicating (AG10)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings