Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 15 Contact(S), Female, Crimp Terminal, Plug
Mfr # 5-1971876-7
Zoro # G005911261
product price: $1.75
/ea
Sold in multiples of 213 for $372.75
$372.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 3
- Max. Voltage 600V AC/DC
- Application Power
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1971876-7
- Zoro # G005911261
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Gray |
Item | Housing |
Number of Rows | 3 |
Max. Voltage | 600V AC/DC |
Application | Power |
Hole Center to Center | 6 mm |
Standards | VDE; UL E28476; UL Recognized |
Material | Nylon |
Features | Circuit Identification Feature |
Max. Temp. | 150°C |
For Use With | TPA; CPA; Cap Housing; Receptacle (Socket) Contact |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 15 |
Contact Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings