Shop All Headers & Wire Housings
Te Connectivity
Combination Line Connector, 10 Contact(S), Female, 0.197 Inch Pitch, Plug
Mfr # 207542-1
Zoro # G205910132
Sold in multiples of 20 for $95.80
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Wire Connector Style Inline
- Width 27.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 207542-1
- Zoro # G205910132
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 27.5 mm |
Length | 89.79 mm |
Details
Color | Red |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Wire Connector Style | Inline |
For Use With | Receptacle Housing |
Standards | CSA Certified; UL E28476; UL Certified and Recognized |
Material | Thermoplastic |
Connector Type | Plug |
Max. Temp. | 130°C |
Hole Center to Center | 5 mm |
Wire Type | Discrete; Stranded |
Number of Contacts | 10 |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC110/120)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 25 ft. L (2367SW8806)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-63-R)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings