Shop All Wire Terminals
Te Connectivity
CNTR FASTENER PLUG BLOCK 160P
Mfr # 202799-2
Zoro # G600979222
product price: $59.55
/ea
Sold in multiples of 610 for $36,325.50
$36,325.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Terminal Type Pin
- Max. Temp. 302 Degrees F
- Overall Length 4.525 in
- Application Wire and Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 202799-2
- Zoro # G600979222
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 4.525 in |
Details
Insulation Color | Black |
Item | Housing |
Terminal Type | Pin |
Max. Temp. | 302 Degrees F |
Application | Wire and Cable |
Mounting Type | Panel; Panel Mount Feature; Screw Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 1x1, 1x1 Pole, 240V AC (QO2030)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- MERSEN Cable Fuse, CP Series, 600V AC, Cylindrical (CP500C1)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- MARINCO 230236 Ancor Marine Grade Ring Terminals - Red - 0.38 in. (52900026)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- Te Connectivity Wire Terminals