Shop All Headers & Wire Housings
Te Connectivity
CLUSTER PIN REC
Mfr # 170063-2
Zoro # G601066624
product price: $0.20
/ea
Sold in multiples of 5000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Wire Insulation Support
- Length 0.811 in
- Finish Tin Plated
- Max. Insulation Dia. 0.134 in
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170063-2
- Zoro # G601066624
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.811 in |
Max. Insulation Dia. | 0.134 in |
Min. Single Wire Size | 20 AWG |
Max. Single Wire Size | 16 AWG |
Details
Features | With Wire Insulation Support |
Finish | Tin Plated |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR50VA004)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-5001)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings