Shop All Headers & Wire Housings
Te Connectivity
Cluster Block Recpt Amplivar 400-1600
Mfr # 63453-1
Zoro # G801069708
Sold in multiples of 9000 for $2,520.00
$2,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.87 in
- Features With Wire Insulation Support
- Terminal Type Crimp
- Wire Type Magnet
- Min. Single Wire Size 0.2 mm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63453-1
- Zoro # G801069708
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 0.87 in |
Min. Single Wire Size | 0.2 mm2 |
Max. Insulation Dia. | 0.1 in |
Max. Single Wire Size | 0.8 mm2 |
Details
Features | With Wire Insulation Support |
Terminal Type | Crimp |
Wire Type | Magnet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings