Shop All Headers & Wire Housings
Te Connectivity
CLUSTER BLOCK HSG_V0-GWT
Mfr # 2825082-2
Zoro # G300956516
product price: $0.37
/ea
Sold in multiples of 500 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PBT
- Color Black
- Connector Type Receptacle
- Terminal Type Receptacle
- Wire Type Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2825082-2
- Zoro # G300956516
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Material | PBT |
Color | Black |
Connector Type | Receptacle |
Terminal Type | Receptacle |
Wire Type | Magnet |
Max. Temp. | 120°C |
Number of Contacts | 3 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, SS (AS050SS)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings