Shop All Headers & Wire Housings
Te Connectivity
CLUSTER BLOCK HSG .090 DIA
Mfr # 2232327-2
Zoro # G400957017
product price: $0.71
/ea
Sold in multiples of 200 for $142.00
$142.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyamide
- Max. Temp. 120°C
- Connector Type Receptacle
- Number of Contacts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2232327-2
- Zoro # G400957017
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Material | Glass-Filled Polyamide |
Max. Temp. | 120°C |
Connector Type | Receptacle |
Number of Contacts | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- TELEMECANIQUE SENSORS Sensor Inductive (XS108B3PAM8)
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings