Shop All Cable Clamps & Clips
Te Connectivity
CLAMP CBL SHELL SIZE 23
Mfr # 206138-8
Zoro # G901009543
product price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Flammability Rating UL 94V-0
- Cover Without
- Body Style Straight
- Cable Clamping Area .1 .41 in²
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 206138-8
- Zoro # G901009543
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Diameter (Max) | .703 in |
Shell Size | 23 |
Thread Size | 1-3/8-18 UNEF-2B |
Details
Cable Clamp Flammability Rating | UL 94V-0 |
Cover | Without |
Body Style | Straight |
Cable Clamping Area | .1 .41 in² |
Product Type | Accessory |
Cable Clamp Material | Thermoplastic |
Accessory Type | Cable Clamp |
Cable Clamp Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- SQUARE D Control Station Part (9001BOC361)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- KABLE KONTROL Aluminum Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5012-C)
- NVENT CADDY Drop Wire Clip, Spring Steel (KX)
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- NVENT CADDY Conduit Clip, Size 1" (16P24SM)
- Te Connectivity Cable Clamps & Clips