Shop All Cable Clamps & Clips
Te Connectivity
CLAMP CABLE SHELL SIZE 23
Mfr # 206512-5
Zoro # G601009553
product price: $12.35
/ea
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Cable Clamp Material Thermoplastic
- Cable Clamp Flammability Rating UL 94V-0
- Shell Size 23
- Cable Diameter (Max) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 206512-5
- Zoro # G601009553
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Shell Size | 23 |
Cable Diameter (Max) | 1.125 in |
Thread Size | 1-3/8-18 UNEF-2B |
Details
Body Style | Straight |
Cable Clamp Material | Thermoplastic |
Cable Clamp Flammability Rating | UL 94V-0 |
Product Type | Accessory |
Cable Clamp Color | Black |
Cover | Without |
Accessory Type | Cable Clamp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LC1D123BL)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC50D0250)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- X1 TOOLS 3/8 Black Nylon Cable Clamp 6 Clamps by X1 Tools (X1E-CON-CLA-CAB-1375x6)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- Te Connectivity Cable Clamps & Clips