Shop All Wire Connectors
Te Connectivity
Circular Connector, 8 Contact(S), Female, Receptacle
Mfr # 206433-1
Zoro # G905789212
Sold in multiples of 15 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thermoplastic
- Contact Type Socket
- Number of Contacts 8
- Max. Insulation Dia. 1.73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 206433-1
- Zoro # G905789212
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 1.73 mm |
Details
Color | Black |
Item | Housing |
Material | Thermoplastic |
Contact Type | Socket |
Number of Contacts | 8 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- ANDERSON POWER PRODUCTS Housing, PP15 to PP45 For, Black (1460G3-BK)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- Te Connectivity Wire Connectors