Shop All Cable Connectors
Te Connectivity
Circular Connector, 8 Contact(S), Brass, Female, Solder Terminal, Receptacle
Mfr # 5-2172079-2
Zoro # G505811627
product price: $27.65
/ea
Sold in multiples of 3 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Material Brass
- Type Receptacle, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-2172079-2
- Zoro # G505811627
- Country of Origin Germany
- Category Cable Connectors
Details
Insulated | Yes |
Material | Brass |
Type | Receptacle, Socket |
Item | Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- IDEAL Terminal Block 12 Pole (89-610)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- IFM Wireable M12 connector (E12673)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- IFM Wireable M12 connector (E18165)
- IFM Wireable M8 connector (E11255)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- Te Connectivity Cable Connectors