Shop All Cable Connectors
Te Connectivity
Circular Connector, 4 Contact(S), Female, Receptacle
Mfr # 182921-1
Zoro # G405810973
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards UL Listed, CSA Certified
- Material Thermoplastic
- Color Black
- Type Socket, Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 182921-1
- Zoro # G405810973
- Country of Origin Italy
- Category Cable Connectors
Details
Style - Connector | Straight |
Standards | UL Listed, CSA Certified |
Item | Housing |
Material | Thermoplastic |
Color | Black |
Type | Socket, Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy End Cap SKE 8/20, 0.31-0.43", PK50 (SKE-8/20)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXLK-136)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- IFM Wireable M23 connector (E60136)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- Te Connectivity Cord Grips