Shop All Headers & Wire Housings
Te Connectivity
CIRCUIT HOUSING CAP
Mfr # 171268-1
Zoro # G100956228
product price: $0.85
/ea
Sold in multiples of 1500 for $1,275.00
$1,275.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Color Natural
- Material Nylon
- Width 26 mm
- Length 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 171268-1
- Zoro # G100956228
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 26 mm |
Length | 28 mm |
Height | 29 mm |
Details
Item | Housing |
Number of Rows | 3 |
Color | Natural |
Material | Nylon |
Application | Power, Signal |
Features | Circuit Identification Feature; Panel Mount Feature |
For Use With | Socket (Plug) Housing |
Standards | UL E28476; CSA Certified; UL Certified and Recognized |
Number of Contacts | 9 |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC |
Hole Center to Center | 6.5 mm |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- DORMEYER 1/8" - 1-1/4" Solenoid, Continuous, Laminated (3000-M-1)
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings