Shop All Circuit Breakers
Te Connectivity
Circuit Breaker, W9 Series 10A, 1 Pole, 277V AC
Mfr # 3-1393254-4
Zoro # G900984223
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 10A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393254-4
- Zoro # G900984223
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 10A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Washer, 11/64" L, 1" (2454)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- HONEYWELL THERMAL SOLUTIONS C6097A3038 Pressure Switch (C6097A3038)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS004)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, D Curve (M9F43170)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120HID)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve (M9F44110)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- Te Connectivity Circuit Breakers