Shop All Circuit Breakers
Te Connectivity
Circuit Breaker, W6 Series 5A, 1 Pole, 240/415V AC
Mfr # 7-1393252-3
Zoro # G205808361
product price: $39.99
/ea
Sold in multiples of 144 for $5,758.56
$5,758.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W6
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1393252-3
- Zoro # G205808361
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 240/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 5A (BPS-005)
- SQUARE D Thermal Unit, 3.75 to 4.53A (B5.50)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL21WY30)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 3 Pole, 600V AC (HDA36060)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve (BDL36050)
- SIEMENS Circuit Breaker, QT Series 30/20A, 2 Pole, 120/240V AC (Q23020CT2)
- Te Connectivity Circuit Breakers