Shop All Circuit Breakers
Te Connectivity
Circuit Breaker, W6 Series 10A, 2 Pole, 240/277/415V AC
Mfr # 1-1393253-7
Zoro # G605808510
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W6
- Amps 10A
- Number of Poles 2
- AC Voltage Rating 240/277/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393253-7
- Zoro # G605808510
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 10A |
Number of Poles | 2 |
AC Voltage Rating | 240/277/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Rocker, Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406NK)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36250)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260C)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHT2020)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- Te Connectivity Circuit Breakers