Shop All Circuit Breakers
Te Connectivity
Circuit Breaker, W5 Series 8A, 1 Pole, 250V AC
Mfr # 2-1393249-2
Zoro # G605808497
product price: $5.39
/ea
Sold in multiples of 15 for $80.85
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 8A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393249-2
- Zoro # G605808497
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 8A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 50V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Interrupt Rating | 2000A at 50V DC or 1000A at 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- SIEMENS Miniature Circuit Breaker, Q Series 70A, 2 Pole, 120/240V AC (Q270)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT3020CP)
- EATON Molded Case Circuit Breaker, HFD Series 225A, 3 Pole, 600V AC (HFD3225)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- Te Connectivity Circuit Breakers