Shop All Circuit Breakers
Te Connectivity
Circuit Breaker, W5 Series 6A, 1 Pole, 250V AC
Mfr # 2-1393249-0
Zoro # G605808466
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 6A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393249-0
- Zoro # G605808466
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 6A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 50V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Interrupt Rating | 2000A at 50V DC or 1000A at 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (BL81910)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F43125)
- SQUARE D Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- SEALER SALES Circuit Breaker for Band Sealers - DZ47-60 or DZ47-63 (BS-27)
- Te Connectivity Circuit Breakers