Shop All Circuit Breakers
Te Connectivity
Circuit Breaker, W5 Series 20A, 1 Pole, 125V AC
Mfr # 1-1423673-4
Zoro # G100945659
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 125V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1423673-4
- Zoro # G100945659
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 125V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/50V DC |
Trip Type | Trip-Free - Switchable |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 250V AC/50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- SQUARE D Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (6721328)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-630 -5D1-I)
- DAYTON Circuit Breaker, NDB2-63 D10/2 Series 10A, 2 Pole, 480V AC, D Curve (5ZVE7)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215)
- Te Connectivity Circuit Breakers