Shop All Circuit Breakers
Te Connectivity
Circuit Breaker, W2 Series 15A, 1 Pole, 250V AC
Mfr # 6-1393250-5
Zoro # G805808518
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393250-5
- Zoro # G805808518
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/32V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 32V DC |
Color | Black with White Rate Marking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-240A)
- SCHNEIDER ELECTRIC Selector Switch Key Operated (ZB6CD28)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 2 Pole, 120/240V AC (QOU280)
- NOBLES/TENNANT Circuit Breaker, 10A, 250V AC (383721)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, JDA Series 250A, 3 Pole, 600V AC (JDA36250U31X)
- SQUARE D Circuit Breaker, Homeline Series 20/30A, 2x1, 1x2 Pole (216623)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 2 Pole, 120/240V AC (QOB2150VH)
- EATON Circuit Breaker, GFTCB Series 30A, 1 Pole, 120/240V AC (BRN120GF)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- Te Connectivity Circuit Breakers