Shop All Circuit Breakers
Te Connectivity
Circuit Breaker, 13A, 1 Pole, 250V AC
Mfr # 2-1423364-5
Zoro # G400983825
product price: $2.39
/ea
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- AC Voltage Rating 250V AC
- Trip Type Thermal
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1423364-5
- Zoro # G400983825
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 13A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Trip Type | Thermal |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 45A, 2 Pole, 120/240V AC (UBIZ0245)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- Te Connectivity Circuit Breakers