Shop All PCB Connectors
Te Connectivity
CHAMP 050 B/B V W/LEG 68P
Mfr # 5175475-8
Zoro # G901042557
product price: $12.19
/ea
Sold in multiples of 80 for $975.20
$975.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Application Signal
- Series Series I
- Height 7 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5175475-8
- Zoro # G901042557
- Country of Origin Japan
- Category PCB Connectors
Dimensions
Height | 7 mm |
Details
Item | PCB Mount Receptacle |
Max. Voltage | 250V AC |
Application | Signal |
Series | Series I |
Material | Nylon |
For Use With | Plug Assembly |
Max. Temp. | 85°C |
Contact Type | Socket |
Terminal Finish | Tin Plated |
Current Rating | 1 A |
Hole Center to Center | 1.27 mm |
Connection Material | Phosphor Bronze |
Contact Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole |
Flammability Rating | UL 94 V-0 |
Number of Rows | 1 |
Number of Contacts | 68 |
Contact Plating Thickness | 0.2 µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PC)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity PCB Connectors