Shop All PCB Connectors
Te Connectivity
CHAMP 050 B/B PLUG H W/LEG 40P
Mfr # 5175472-5
Zoro # G601042420
product price: $20.19
/ea
Sold in multiples of 10 for $201.90
$201.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Through Hole
- Series High Density
- Height 0.295 in
- Color Black
- For Use With Receptacle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5175472-5
- Zoro # G601042420
- Country of Origin Japan
- Category PCB Connectors
Dimensions
Height | 0.295 in |
Details
Item | Connector |
Terminal Type | Through Hole |
Series | High Density |
Color | Black |
For Use With | Receptacle Assembly |
Connection Material | Phosphor Bronze |
Material | Nylon |
Number of Contacts | 40 |
Flammability Rating | UL 94 V-0 |
Connector Type | Plug |
Current Rating | 1 A |
Hole Center to Center | 1.27 mm |
Max. Temp. | 85°C |
Contact Finish | Gold Plated; Tin Plated |
Contact Type | Tab |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors