Shop All Headers & Wire Housings
Te Connectivity
Champ 050-2 Rec Assy V 80P
Mfr # 3-5175887-0
Zoro # G205910361
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Printed Circuit Board
- Material Thermoplastic, Zinc
- Color Black
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-5175887-0
- Zoro # G205910361
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Printed Circuit Board |
Material | Thermoplastic, Zinc |
Color | Black |
Finish | Nickel Plated |
Flammability Rating | UL 94 V-0 |
Contact Finish | Gold Plated; Tin Plated |
Hole Center to Center | 1.27 mm |
Number of Contacts | 80 |
Contact Plating Thickness | 30 µin |
Connector Type | Header |
Connection Material | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- SIEMENS Manual Motor Starter, Knob, 0.45-0.63A, 3P (3RV20110GA10)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings