Shop All Cable Connectors
Te Connectivity
CeeLok FAS-T Receptacle Kit ZnNi
Mfr # 2102352-2
Zoro # G501009592
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 34.29 mm
- Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2102352-2
- Zoro # G501009592
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Overall Length | 34.29 mm |
Details
Material | Aluminum |
Type | Receptacle |
Item | Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- HALEX 100PK38 Cla Connector (05103B)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- Te Connectivity Cord Grips