Shop All Headers & Wire Housings
Te Connectivity
CARRIER RECEPTCALE HSG 36POS ASSY
Mfr # 1-2141847-3
Zoro # G200955497
product price: $2.79
/ea
Sold in multiples of 35 for $97.65
$97.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Glass-Filled PBT
- Max. Temp. 120°C
- Number of Contacts 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2141847-3
- Zoro # G200955497
- Country of Origin Hungary
- Category Headers & Wire Housings
Details
Color | Orange |
Material | Glass-Filled PBT |
Max. Temp. | 120°C |
Number of Contacts | 36 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings