Shop All General Purpose Relays
Te Connectivity
CAP200HAANA=RELAY SPST-NO
Mfr # 9-1618380-3
Zoro # G300980252
Sold in multiples of 5 for $9,599.95
Free Shipping & Returns
$9,599.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Switch Contact Arrangement 1 Form A, SPST-NO
- Mounting Type Bottom
- Torque 80 to 100 in-lbs
- Actuating System DC
- Coil Voltage (Max) 36 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 9-1618380-3
- Zoro # G300980252
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Coil Wire Length | 15.3 in |
Details
Auxiliary Switch Contact Arrangement | 1 Form A, SPST-NO |
Mounting Type | Bottom |
Torque | 80 to 100 in-lbs |
Actuating System | DC |
Coil Voltage (Max) | 36 VDC |
Contact Arrangement | 1 Form A, SPST-NO with Aux. Contacts |
Product Type | Contactor |
Contact Current Rating | 500 A |
Pole Configuration | 1 |
Coil Voltage Rating | 9 to 36 VDC |
Contactor Type | Sealed |
Terminal Configuration | M8 x 1.25 Stud |
Coil Termination | Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-R)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- HORNER Operator Interface Panel (HE500TIU050H)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- Te Connectivity Electrical Relays