Shop All Headers & Wire Housings
Te Connectivity
Cap 2 Circuit Universal Mate-N-Lok
Mfr # 1703062-1
Zoro # G305981315
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Power, Signal
- Color Natural
- For Use With Universal MATE-N-LOK Cap or Header
- Features Circuit Identification Feature; Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1703062-1
- Zoro # G305981315
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Application | Power, Signal |
Color | Natural |
For Use With | Universal MATE-N-LOK Cap or Header |
Features | Circuit Identification Feature; Panel Mount Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Polyamide |
Connector Terminates To | Wire & Cable |
Max. Voltage | 600V AC |
Max. Temp. | 125°C |
Terminal Type | Crimp |
Hole Center to Center | 6.35 mm |
Number of Contacts | 2 |
Contact Type | Pin |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- TOSHIBA Low Voltage Drive VFAS34015PC (VFAS3-4015PC)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings