Shop All PCB Connectors
Te Connectivity
CAGEASSY W/LIGHTS PRESSFIT 1X6 zSFP+
Mfr # 2198723-1
Zoro # G801042893
Sold in multiples of 2 for $85.10
$85.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Includes Lightpipe
- Features Sealable
- Terminal Type Through Hole - Press-Fit
- Number of Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2198723-1
- Zoro # G801042893
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
Includes | Lightpipe |
Features | Sealable |
Terminal Type | Through Hole - Press-Fit |
Number of Ports | 6 |
For Use With | zSFP+ SMT Connector |
Material | Nickel Silver Alloy |
Max. Temp. | 105°C |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86402)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects