Shop All PCB Connectors
Te Connectivity
Cage Assy San Hsink Qsfp Thru Bezel
Mfr # 1888631-2
Zoro # G905951152
product price: $19.19
/ea
Sold in multiples of 32 for $614.08
$614.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- For Use With QSFP MSA Compatible Transceiver; QSFP Cable Assembly
- Includes Heat Sink
- Material Nickel Silver
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1888631-2
- Zoro # G905951152
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Application | Signal |
For Use With | QSFP MSA Compatible Transceiver; QSFP Cable Assembly |
Includes | Heat Sink |
Material | Nickel Silver |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Max. Temp. | 105°C |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Number of Ports | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SC3)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity Wire Connectors & Disconnects