Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X3 GASKET HS LP
Mfr # 4-2170769-4
Zoro # G301043710
product price: $48.19
/ea
Sold in multiples of 2 for $96.38
$96.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Material Nickel Silver
- Application Signal
- Includes Heat Sink, Lightpipe
- Number of Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-2170769-4
- Zoro # G301043710
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Material | Nickel Silver |
Application | Signal |
Includes | Heat Sink, Lightpipe |
Number of Ports | 3 |
Max. Temp. | 85°C |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole - Press-Fit |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- HOME PLUS CABLE TIES 8"" 50# BLK (LH-S-200-8-BK)
- HUBBELL HBL2711ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 125/250V, L14-30P, Black and White Nylon (HBL2711ST)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ57)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity Wire Connectors & Disconnects