Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X3 GASKET HS LP
Mfr # 2-2170769-6
Zoro # G401042699
product price: $49.39
/ea
Sold in multiples of 2 for $98.78
$98.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Material Nickel Silver
- Application Signal
- Includes Heat Sink, Lightpipe
- Terminal Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2170769-6
- Zoro # G401042699
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Material | Nickel Silver |
Application | Signal |
Includes | Heat Sink, Lightpipe |
Terminal Finish | Tin Plated |
Max. Temp. | 85°C |
Terminal Type | Through Hole - Press-Fit |
Flammability Rating | UL 94 V-0 |
Number of Ports | 3 |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Black (WL905-BK-10)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3B)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors