Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X3 GASKET HS LP
Mfr # 2-2170769-5
Zoro # G001042730
Sold in multiples of 2 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Silver
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Application Signal
- Includes Heat Sink, Lightpipe
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-2170769-5
- Zoro # G001042730
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Material | Nickel Silver |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Application | Signal |
Includes | Heat Sink, Lightpipe |
Flammability Rating | UL 94 V-0 |
Number of Ports | 3 |
Max. Temp. | 85°C |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-10G-PS-24V-E-0, 3Q-M8D (SMT-10G-PS-24V-E-0,3Q-M8D)
- PALADIN TOOLS Heat Gun 120V/1200W W/3 Acc (PA1873)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural (24BCW100)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity Wire Connectors & Disconnects