Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X3 GASKET HS LP
Mfr # 2-2170769-1
Zoro # G001042525
product price: $51.45
/ea
Sold in multiples of 2 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Silver
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Application Signal
- Includes Heat Sink, Lightpipe
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2170769-1
- Zoro # G001042525
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Material | Nickel Silver |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Application | Signal |
Includes | Heat Sink, Lightpipe |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Number of Ports | 3 |
Max. Temp. | 85°C |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-UC-8RE1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors