Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X3 GASKET
Mfr # 2170767-1
Zoro # G401042132
product price: $34.99
/ea
Sold in multiples of 3 for $104.97
$104.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Material Nickel Silver
- Application Signal
- Max. Temp. 85°C
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2170767-1
- Zoro # G401042132
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Material | Nickel Silver |
Application | Signal |
Max. Temp. | 85°C |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Number of Ports | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A10T)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37D0250B)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects