Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X1 GASKET HS LP
Mfr # 4-2170754-4
Zoro # G301043628
Sold in multiples of 16 for $431.20
$431.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Material Nickel Silver
- Features Heat Sink Compatible; Sealable
- Application Signal
- Includes Heat Sink, Lightpipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-2170754-4
- Zoro # G301043628
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Material | Nickel Silver |
Features | Heat Sink Compatible; Sealable |
Application | Signal |
Includes | Heat Sink, Lightpipe |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 85°C |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Number of Ports | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32AH)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects