Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X1 GASKET HS LP
Mfr # 2170754-6
Zoro # G301042195
Sold in multiples of 4 for $87.40
$87.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel Silver
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Features Heat Sink Compatible; Sealable
- Application Signal
- Includes Heat Sink, Lightpipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2170754-6
- Zoro # G301042195
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Material | Nickel Silver |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Features | Heat Sink Compatible; Sealable |
Application | Signal |
Includes | Heat Sink, Lightpipe |
Max. Temp. | 85°C |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole - Press-Fit |
Number of Ports | 1 |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V, 380/277/480/208/240V (9070T100D109)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects