Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X1 GASKET HS LP
Mfr # 2-2170754-4
Zoro # G301042461
product price: $23.39
/ea
Sold in multiples of 4 for $93.56
$93.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Silver
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Features Heat Sink Compatible; Sealable
- Application Signal
- Includes Heat Sink, Lightpipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2170754-4
- Zoro # G301042461
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Material | Nickel Silver |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Features | Heat Sink Compatible; Sealable |
Application | Signal |
Includes | Heat Sink, Lightpipe |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 85°C |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Number of Ports | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors