Shop All PCB Connectors
Te Connectivity
CAGE ASSY QSFP28 1X1 GASKET HS
Mfr # 2170753-7
Zoro # G201042134
product price: $22.15
/ea
Sold in multiples of 4 for $88.60
$88.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Material Nickel Silver
- Application Signal
- Features Heat Sink Compatible; Sealable
- Includes Heat Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2170753-7
- Zoro # G201042134
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Material | Nickel Silver |
Application | Signal |
Features | Heat Sink Compatible; Sealable |
Includes | Heat Sink |
Number of Ports | 1 |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Max. Temp. | 85°C |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity Wire Connectors & Disconnects