Shop All PCB Connectors
Te Connectivity
CAGE ASSY 1X4 QSFP28 GASKET HS LP
Mfr # 4-2170785-1
Zoro # G401043733
product price: $54.55
/ea
Sold in multiples of 2 for $109.10
$109.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Silver
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Application Signal
- Features Sealable
- Includes Heat Sink, Lightpipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-2170785-1
- Zoro # G401043733
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Material | Nickel Silver |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Application | Signal |
Features | Sealable |
Includes | Heat Sink, Lightpipe |
Connector Terminates To | Printed Circuit Board |
Number of Ports | 4 |
Max. Temp. | 85°C |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole - Press-Fit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-750-R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 15/100A, 600V AC, Nonindicating (TRS15/100R)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/230V AC, 15A, 6A (UL-200HD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors