Shop All PCB Connectors
Te Connectivity
CAGE ASSY 1X4 QSFP28 GASKET HS LP
Mfr # 2-2170785-5
Zoro # G001042648
product price: $58.35
/ea
Sold in multiples of 2 for $116.70
$116.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Material Nickel Silver
- Application Signal
- Features Sealable
- Includes Heat Sink, Lightpipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2170785-5
- Zoro # G001042648
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Material | Nickel Silver |
Application | Signal |
Features | Sealable |
Includes | Heat Sink, Lightpipe |
Flammability Rating | UL 94 V-0 |
Number of Ports | 4 |
Terminal Type | Through Hole - Press-Fit |
Max. Temp. | 85°C |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC2K1210G7)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- ANCOR Adhesive Lined Heat Shrink Butt Connector Multi-Pack - 75-Piece (220011)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors