Shop All PCB Connectors
Te Connectivity
CAGE ASSY 1X4 QSFP28 GASKET HS
Mfr # 2170783-2
Zoro # G401041548
product price: $51.65
/ea
Sold in multiples of 2 for $103.30
$103.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Material Nickel Silver
- Application Signal
- Features Sealable
- Includes Heat Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2170783-2
- Zoro # G401041548
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Material | Nickel Silver |
Application | Signal |
Features | Sealable |
Includes | Heat Sink |
Terminal Type | Through Hole - Press-Fit |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Number of Ports | 4 |
Max. Temp. | 85°C |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL Electrical Enclosure, 12 H, 4 PK (3072-PK)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- SUPERIOR ELECTRIC 14 Gauge 3 Wire 9 ft. Power Tool Cord (Soldered Eyelets) w/Strain Relief & Cord Protector (Boot A) (EC143-BA)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects