Shop All PCB Connectors
Te Connectivity
CAGE ASSY 1X4 QSFP28 GASKET HS
Mfr # 2170783-1
Zoro # G001041559
Sold in multiples of 2 for $103.30
$103.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Material Nickel Silver
- Application Signal
- Features Sealable
- Includes Heat Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2170783-1
- Zoro # G001041559
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Material | Nickel Silver |
Application | Signal |
Features | Sealable |
Includes | Heat Sink |
Terminal Finish | Tin Plated |
Number of Ports | 4 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 85°C |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR20BLK)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Ivory (HBL1203IL)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity PCB Connectors