Shop All PCB Connectors
Te Connectivity
CAGE ASSEMBLY QSFP28 1X1 GASKET
Mfr # 2170752-7
Zoro # G401042095
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Silver
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Features Heat Sink Compatible; Sealable
- Application Signal
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2170752-7
- Zoro # G401042095
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage |
Material | Nickel Silver |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Features | Heat Sink Compatible; Sealable |
Application | Signal |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 85°C |
Number of Ports | 1 |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Pigtail Adapter - 15A Female to 30A Male (105SPP)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors