Shop All PCB Connectors
Te Connectivity
CAGE ASSEMBLY QSFP28 1X1 GASKET
Mfr # 2170752-6
Zoro # G401042118
product price: $15.55
/ea
Sold in multiples of 5 for $77.75
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Material Nickel Silver
- Application Signal
- Features Heat Sink Compatible; Sealable
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2170752-6
- Zoro # G401042118
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Material | Nickel Silver |
Application | Signal |
Features | Heat Sink Compatible; Sealable |
Max. Temp. | 85°C |
Number of Ports | 1 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- TEMPCO Type J Thermocouple (TCP10001)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 48" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT294)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - Cover (NFP-4018)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects