Shop All PCB Connectors
Te Connectivity
CAGE ASSEMBLY 1X4 QSFP28 GASKET
Mfr # 2170782-5
Zoro # G301041488
product price: $42.49
/ea
Sold in multiples of 2 for $84.98
$84.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly
- Material Nickel Silver
- Application Signal
- Features Heat Sink Compatible
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2170782-5
- Zoro # G301041488
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage |
For Use With | QSFP28 MSA Compatible Transceiver; QSFP28 Cable Assembly |
Material | Nickel Silver |
Application | Signal |
Features | Heat Sink Compatible |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 85°C |
Terminal Type | Through Hole - Press-Fit |
Terminal Finish | Tin Plated |
Number of Ports | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Blue (HS376-BL)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects