Shop All PCB Connectors
Te Connectivity
CAGE ASSEMBLY 1X2 QSFP28 SPRING HS LP
Mfr # 2170826-1
Zoro # G801041698
product price: $39.35
/ea
Sold in multiples of 12 for $472.20
$472.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel Silver
- For Use With QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver
- Application Signal
- Includes Heat Sink, Lightpipe
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2170826-1
- Zoro # G801041698
- Country of Origin China
- Category PCB Connectors
Details
Item | Cage Assembly |
Material | Nickel Silver |
For Use With | QSFP28 Cable Assembly; QSFP28 MSA Compatible Transceiver |
Application | Signal |
Includes | Heat Sink, Lightpipe |
Max. Temp. | 85°C |
Terminal Type | Through Hole - Press-Fit |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Number of Ports | 2 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity PCB Connectors